Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 7" dia.
Mfr # Vari-Cut 7
Zoro # G7482225
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone, Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut 7
- Zoro # G7482225
- UPC # 805544956888
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 2-1/4" |
Max. Cutting Depth | 2 1/4 in |
Cut Width | 0.09 in |
Details
Materials Cut | Concrete, Masonry, Stone, Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Concrete, General Purpose Brick, Masonry |
Max. Blade Speed | 8,730 RPM |
Grade | Better |
Plate Thickness | 0.07 in |
For Use With | Tile Saws, Angle Grinders |
Diamond Knockout | Yes |
Max. RPM | 8730 |
Arbor Hole | 5/8", 7/8" |
Application | Concrete, Masonry, Stone |
Item | Diamond Saw Blade |
Primary Saw Application | Demolition |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Series | Vari-Cut |
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Materials Cut Concrete, Masonry, Stone, Tile, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Better, Cut Width 0.09 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Segmented Rim Diamond Blade for Concrete (937421)
- Husqvarna Diamond Saw Blades