Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 7" dia.
Mfr # TACTI-CUT T 7
Zoro # G7472407
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Granite, Marble
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT T 7
- Zoro # G7472407
- UPC # 805544685122
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-3/4" |
Max. Cutting Depth | 2 1/4 in |
Cut Width | 0.095 in |
Details
Materials Cut | Brick, Granite, Marble |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
Max. Blade Speed | 8,730 RPM |
Max. RPM | 8730 |
Diamond Knockout | Yes |
Primary Saw Application | Masonry |
Item | Diamond Saw Blade |
Grade | Good |
Arbor Hole | 5/8", 7/8" |
Application | Concrete, Masonry, Stone |
Plate Thickness | 0.07 in |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Series | Tacti-Cut T |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 2 1/4 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.095 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- WESTWARD Silver/Deming Drill, 47/64, HSS, 118 Deg (4UM73)
- SKIL Skilsaw Dado Insert For Spt99 Table Saw (SPT00A)
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- CENTURY DRILL & TOOL Diamond Saw Blade, 4-1/2in., Segmented Rim (75454)
- Husqvarna Power Saw Blades