Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 7" dia.
Mfr # TACTI-CUT C 7
Zoro # G7481857
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Ceramic, Granite, Marble
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT C 7
- Zoro # G7481857
- UPC # 805544684781
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in |
Cutting Depth | 1-1/4" |
Cut Width | 0.09 in |
Max. Cutting Depth | 2 1/4 in |
Details
Materials Cut | Ceramic, Granite, Marble |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
For Use On Concrete Type | Granite, Marble, Tile |
Max. Blade Speed | 8,730 RPM |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Max. RPM | 8730 |
Diamond Knockout | No |
Plate Thickness | 0.07 in |
Item | Diamond Saw Blade |
Grade | Good |
Arbor Hole | 5/8", 7/8" |
Primary Saw Application | Masonry |
Application | Ceramic, Granite, Marble |
Blade Material | Diamond |
Series | Tacti-Cut C |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Tacti-Cut C Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 2 1/4 in, Materials Cut Ceramic, Granite, Marble, For Use On Concrete Type Granite, Marble, Tile, Grade Good, Cut Width 0.09 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Tile 4.5)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- Husqvarna Power Saw Blades