Husqvarna

Diamond Saw Blade, Demolition, 6" dia.


product price: $21.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Materials Cut Brick, Granite, Marble
  • For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
  • Blade Dia. 6 in
  • Arbor Size 5/8 in, 25/32 in, 7/8 in
  • Arbor Shape Round
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 6 in
Arbor Size 5/8 in, 25/32 in, 7/8 in
Cutting Depth 1"
Max. Cutting Depth 1 3/4 in
Cut Width 0.08 in

Details

Materials Cut Brick, Granite, Marble
For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
Arbor Shape Round
Cutting Type Wet/Dry
Rim Type Continuous
Max. Blade Speed 10,185 RPM
Grade Good
Diamond Knockout No
Primary Saw Application Masonry
Application Concrete, Masonry, Stone
Max. RPM 10,185
For Use With Tile Saws, Angle Grinders, Circular Saws
Plate Thickness 0.07 in
Item Diamond Saw Blade
Arbor Hole 5/8", 7/8"
Max. Saw Power 3 hp
Blade Material Diamond
Series Tacti-Cut T

Description

Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 6 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,185 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 3/4 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.08 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.