Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4" dia.
Mfr # Vari-Cut Turbo 4
Zoro # G7479781
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Concrete, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Turbo 4
- Zoro # G7479781
- UPC # 805544966153
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1" |
Cut Width | 0.085 in |
Max. Cutting Depth | 1 in |
Details
Materials Cut | Brick, Concrete, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 15,000 RPM |
Diamond Knockout | No |
Arbor Hole | 5/8", 7/8" |
Plate Thickness | 0.07 in |
Item | Diamond Saw Blade |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Grade | Better |
Application | Concrete, Masonry, Stone |
Primary Saw Application | Demolition |
Max. RPM | 15,000 |
Series | Vari-Cut Turbo |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 4 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Brick, Concrete, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X40)
- VULCAN Level Box Hvy Dty Alum 24In (JL-LV24)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- OX TOOLS 7" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-7)
- Husqvarna Power Saw Blades