Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4" dia.
Mfr # Vari-Cut Tile 4
Zoro # G7474927
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Tile 4
- Zoro # G7474927
- UPC # 805544685665
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 in |
Cut Width | 0.06 in |
Details
Materials Cut | Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 15,000 RPM |
Max. RPM | 15,000 |
Arbor Hole | 5/8", 7/8" |
Grade | Better |
Diamond Knockout | No |
Primary Saw Application | Masonry |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Plate Thickness | 0.07 in |
Item | Diamond Saw Blade |
Application | Concrete, Masonry, Stone |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Series | Vari-Cut Tile |
Description
Diamond Saw Blade, Vari-Cut Tile Series, Blade Dia. 4 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 1 in, Materials Cut Tile, Grade Better, Cut Width 0.06 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- Husqvarna Diamond Saw Blades