Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4" dia.
Mfr # FR-3 4
Zoro # G7483570
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Metal
- For Use With Saw Type Angle Grinders, Tile Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FR-3 4
- Zoro # G7483570
- UPC # 805544666381
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-1/4" |
Cut Width | 0.08 in |
Max. Cutting Depth | 1 in |
Details
Materials Cut | Metal |
For Use With Saw Type | Angle Grinders, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Metals, PVC, Roof Tile, Steel, Tile Backer Boards |
Max. Blade Speed | 15,000 RPM |
Max. RPM | 15,000 |
For Use With | Tile Saws, Angle Grinders |
Grade | Better |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
Primary Saw Application | Metal |
Diamond Knockout | No |
Plate Thickness | 0.07 in |
Application | Metal |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | FR3 Dri Disc |
Description
Diamond Saw Blade, FR3 Dri Disc Series, Blade Dia. 4 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Materials Cut Metal, For Use On Concrete Type Hard Metals, PVC, Roof Tile, Steel, Tile Backer Boards, Grade Better, Cut Width 0.08 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- DIABLO Diamond Rimmed Disc for Metal Cutting fo (DDX060DIA101F)
- Husqvarna Power Saw Blades