Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4-1/2" dia.
Mfr # Vari-Cut Turbo 4.5
Zoro # G7481988
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Turbo 4.5
- Zoro # G7481988
- UPC # 805544966177
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-1/4" |
Cut Width | 0.085 in |
Max. Cutting Depth | 1 1/4 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 13,300 RPM |
Arbor Hole | 5/8", 7/8" |
Max. RPM | 13,300 |
Grade | Better |
Item | Diamond Saw Blade |
Plate Thickness | 0.07 in |
Diamond Knockout | No |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Application | Concrete, Masonry, Stone |
Primary Saw Application | Demolition |
Series | Vari-Cut Turbo |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/4 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/16 inch (651202 7/16)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- LINK 1/4" HSS Se .252 X 17/32 Drill 1/2 X 2-3/8 Body 3/8 X 15/16 Shank (55-L2-194)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- HUSQVARNA Diamond Saw Blade (VARI-CUT S85 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- EVOLUTION 12" Segmented Edge Multi Material Cutting Diamond Blade (MD300SEG-CS)
- Husqvarna Diamond Saw Blades