Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4-1/2" dia.
Mfr # Vari-Cut Tile 4.5
Zoro # G7477325
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Tile 4.5
- Zoro # G7477325
- UPC # 805544794787
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.06 in |
Details
Materials Cut | Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 13,300 RPM |
Primary Saw Application | Masonry |
Grade | Better |
Application | Ceramic, Granite, Marble |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Max. RPM | 13,300 |
Diamond Knockout | No |
Plate Thickness | 0.07 in |
Max. Saw Power | 3 hp |
Series | Vari-Cut Tile |
Blade Material | Diamond |
Description
Diamond Saw Blade, Vari-Cut Tile Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 1 1/4 in, Materials Cut Tile, Grade Better, Cut Width 0.06 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt (37820)
- MKT FASTENING Green Power Load, Medium Power, PK100 (22C3)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- HUSQVARNA SAW BLD TACT-CUT S50 14in. (579816404)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- OLSON SAW BLADE BAND 1/8""X80"" 14T (08580)
- Husqvarna Power Saw Blades