Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4-1/2" dia.
Mfr # Vari-Cut 4.5
Zoro # G7473901
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone, Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut 4.5
- Zoro # G7473901
- UPC # 805544956864
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1-1/8" |
Cut Width | 0.085 in |
Max. Cutting Depth | 1 1/4 in |
Details
Materials Cut | Concrete, Masonry, Stone, Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Concrete, General Purpose Brick, Masonry |
Max. Blade Speed | 13,300 RPM |
Max. RPM | 13,300 |
Primary Saw Application | Demolition |
For Use With | Tile Saws, Angle Grinders |
Application | Concrete, Masonry, Stone |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Arbor Hole | 5/8", 7/8" |
Grade | Better |
Plate Thickness | 0.07 in |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | Vari-Cut |
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Concrete, Masonry, Stone, Tile, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Better, Cut Width 0.085 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- Husqvarna Diamond Saw Blades