Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 4-1/2" dia.
Mfr # FR-4 4.5
Zoro # G7482006
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Metal
- For Use With Saw Type Angle Grinders, Tile Saws
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FR-4 4.5
- Zoro # G7482006
- UPC # 805544666398
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.08 in |
Details
Materials Cut | Metal |
For Use With Saw Type | Angle Grinders, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Metals, PVC, Roof Tile, Steel, Tile Backer Boards |
Max. Blade Speed | 13,300 RPM |
Diamond Knockout | No |
Primary Saw Application | Metal |
Item | Diamond Saw Blade |
For Use With | Tile Saws, Angle Grinders |
Grade | Better |
Plate Thickness | 0.07 in |
Arbor Hole | 5/8", 7/8" |
Max. RPM | 13,300 |
Application | Metal |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | FR3 Dri Disc |
Description
Diamond Saw Blade, FR3 Dri Disc Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Metal, For Use On Concrete Type Hard Metals, PVC, Roof Tile, Steel, Tile Backer Boards, Grade Better, Cut Width 0.08 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- DRILL AMERICA 3/8"-16 Carbon Steel Hex Rethreading Die (DWTHX3816)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49093)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- Husqvarna Power Saw Blades