Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 36" dia.
Mfr # FLX 230 36
Zoro # G7471488
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 36 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FLX 230 36
- Zoro # G7471488
- UPC # 805544824767
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 36 in |
Arbor Size | 1 in |
Cutting Depth | 14-3/4" |
Max. Cutting Depth | 14 3/4 in |
Cut Width | 0.165 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 1,700 RPM |
Application | Concrete |
Grade | Good |
Item | Diamond Saw Blade |
Arbor Hole | 1" |
Max. RPM | 1700 |
For Use With | Small Flat Saws, Large Flat Saws |
Primary Saw Application | Demolition |
Diamond Knockout | No |
Plate Thickness | 0.187 in |
Max. Saw Power | 50 hp |
Blade Material | Diamond |
Series | FLX235 |
Description
Diamond Saw Blade, FLX235 Series, Blade Dia. 36 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 1,700 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 14 3/4 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.165 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- HUSQVARNA Diamond Saw Blade, Masonry, 4 in. Dia. (TACTI-CUT S 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 5" dia. (TACTI-CUT S 5)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- Husqvarna Power Saw Blades