Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 30" dia.
Mfr # FLX 230 30
Zoro # G7479851
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 30 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FLX 230 30
- Zoro # G7479851
- UPC # 805544824750
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 30 in |
Arbor Size | 1 in |
Cutting Depth | 11-3/4" |
Max. Cutting Depth | 11 3/4 in |
Cut Width | 0.165 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 2,040 RPM |
Application | Concrete |
Primary Saw Application | Demolition |
For Use With | Small Flat Saws, Large Flat Saws |
Max. RPM | 2040 |
Grade | Good |
Plate Thickness | 0.187 in |
Arbor Hole | 1" |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Series | FLX234 |
Max. Saw Power | 50 hp |
Blade Material | Diamond |
Description
Diamond Saw Blade, FLX234 Series, Blade Dia. 30 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,040 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 11 3/4 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.165 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- PROTO 3/8 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J7220M)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- Husqvarna Power Saw Blades