Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 24" dia.
Mfr # FLX 230 24
Zoro # G7476266
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 24 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # FLX 230 24
- Zoro # G7476266
- UPC # 805544824736
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 24 in |
Arbor Size | 1 in |
Cutting Depth | 9-5/8" |
Cut Width | 0.165 in |
Max. Cutting Depth | 9 5/8 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 2,550 RPM |
Max. RPM | 2550 |
For Use With | Small Flat Saws, Large Flat Saws |
Primary Saw Application | Demolition |
Plate Thickness | 0.187 in |
Diamond Knockout | No |
Grade | Good |
Arbor Hole | 1" |
Application | Concrete |
Item | Diamond Saw Blade |
Blade Material | Diamond |
Series | FLX232 |
Max. Saw Power | 50 hp |
Description
Diamond Saw Blade, FLX232 Series, Blade Dia. 24 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,550 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 9 5/8 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.165 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Tile 4.5)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (TACTI-CUT C 4.5)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- PDS COMBO 16" X .125 X 1"-20MM MASONRY GENERAL PURPOSE (PDS-COMBO-16)
- Husqvarna Diamond Saw Blades