Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 20" dia.
Mfr # FLX 230 20
Zoro # G7479556
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # FLX 230 20
- Zoro # G7479556
- UPC # 805544824729
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Max. Cutting Depth | 7 5/8 in |
Cut Width | 0.125 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 3,055 RPM |
Grade | Good |
Arbor Hole | 1" |
Diamond Knockout | No |
Max. RPM | 3055 |
Primary Saw Application | Demolition |
For Use With | Small Flat Saws, Large Flat Saws |
Item | Diamond Saw Blade |
Application | Concrete |
Plate Thickness | 0.187 in |
Series | FLX231 |
Blade Material | Diamond |
Max. Saw Power | 50 hp |
Description
Diamond Saw Blade, FLX231 Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- HHIP Replacement Case For A 12" Caliper (4100-0032CASE)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. (FLX 230 26)
- HUSQVARNA Diamond Saw Blade, Demolition, 36" dia. (FLX 230 36)
- GATOR FINISHING Blade Type 27 7 In. x 1/4 In. x 5/8 In.-11 Masonry Cut-Off Wheel (9648)
- Husqvarna Power Saw Blades