Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 20" dia.
Mfr # Elite Cut Block 20
Zoro # G7471226
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Stone
- For Use With Saw Type Masonry Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Elite Cut Block 20
- Zoro # G7471226
- UPC # 805544224116
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 8 in |
Details
Materials Cut | Stone |
For Use With Saw Type | Masonry Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Construction Blocks |
Max. Blade Speed | 3,055 RPM |
Primary Saw Application | Masonry |
Plate Thickness | 0.125 in |
For Use With | Masonry Saws |
Application | Concrete, Masonry, Stone |
Grade | Better |
Item | Diamond Saw Blade |
Arbor Hole | 1" |
Diamond Knockout | No |
Max. RPM | 3055 |
Series | Elite-Cut Block |
Max. Saw Power | 13 hp |
Blade Material | Diamond |
Description
Diamond Saw Blade, Elite-Cut Block Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 13 hp, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 8 in, Materials Cut Stone, For Use On Concrete Type Construction Blocks, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- WESTWARD Comb. Wrench, 28mm, Metric, Full Polish (54RY73)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- Husqvarna Power Saw Blades