Shop All Diamond Saw Blades
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Demolition, 16" dia. (Discontinued)
Mfr # QH-5 16
Zoro # G7475697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Concrete
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 16 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # QH-5 16
- Zoro # G7475697
- UPC # 805544956963
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 16 in |
Arbor Size | 1 in |
Cutting Depth | 6" |
Cut Width | 0.118 in |
Max. Cutting Depth | 6 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Reinforced Concrete |
Max. Blade Speed | 4,725 RPM |
For Use With | Power Cutters |
Grade | Good |
Max. RPM | 4725 |
Arbor Hole | 1", 20mm |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Plate Thickness | 0.125 in |
Primary Saw Application | Demolition |
Application | Concrete, Masonry, Stone |
Max. Saw Power | 20 hp |
Blade Material | Diamond |
Series | QH-5 |
Description
Diamond Saw Blade, QH-5 Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Concrete, For Use On Concrete Type Reinforced Concrete, Grade Good, Cut Width 0.118 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.