Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 14" dia.
Mfr # Vari-Cut S65 14
Zoro # G7482417
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Tile
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut S65 14
- Zoro # G7482417
- UPC # 805544860895
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 4 5/8 in |
Details
Materials Cut | Concrete, Tile |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Green Concrete, Medium Aggregate, Reinforced Concrete |
Max. Blade Speed | 5,460 RPM |
For Use With | Power Cutters, Small Flat Saws |
Diamond Knockout | No |
Item | Diamond Saw Blade |
Grade | Better |
Plate Thickness | 0.125 in |
Application | Asphalt, Concrete |
Primary Saw Application | Demolition |
Arbor Hole | 1", 20mm |
Max. RPM | 5460 |
Max. Saw Power | 20 hp |
Series | Vari-Cut Plus |
Blade Material | Diamond |
Description
Diamond Saw Blade, Vari-Cut Plus Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, Tile, For Use On Concrete Type Green Concrete, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adjustable Wrench 8-in. (76201)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Vari-Cut S65 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- Husqvarna Diamond Saw Blades