Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 14" dia.
Mfr # Vari-Cut S45 14
Zoro # G7475679
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Tile
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut S45 14
- Zoro # G7475679
- UPC # 805544743358
- Country of Origin Sweden
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Max. Cutting Depth | 5 in |
Cut Width | 0.125 in |
Details
Materials Cut | Concrete, Tile |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Reinforced Concrete |
Max. Blade Speed | 5,460 RPM |
Max. RPM | 5460 |
For Use With | Power Cutters, Small Flat Saws |
Diamond Knockout | No |
Grade | Good |
Item | Diamond Saw Blade |
Primary Saw Application | Demolition |
Application | Concrete, Masonry, Stone |
Arbor Hole | 1", 20mm |
Plate Thickness | 0.125 in |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Series | Vari-Cut |
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Tile, For Use On Concrete Type Reinforced Concrete, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 16" Structural Adjustable Wrench (724G)
- CRESCENT T30 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T30-25)
- HHIP 1 X 2-3/4 X 10-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3100)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- Husqvarna Diamond Saw Blades