Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 14" dia.
Mfr # Vari-Cut S35 14
Zoro # G7475478
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Masonry Saws, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut S35 14
- Zoro # G7475478
- UPC # 805544869089
- Country of Origin Sweden
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Cut Width | 0.125 in |
Max. Cutting Depth | 5 in |
Details
Materials Cut | Concrete, Masonry, Stone |
For Use With Saw Type | Masonry Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Brick, Concrete, Various Stone Materials |
Max. Blade Speed | 5,460 RPM |
Max. RPM | 5460 |
Primary Saw Application | Demolition |
Grade | Better |
Arbor Hole | 1", 20mm |
Item | Diamond Saw Blade |
Plate Thickness | 0.125 in |
For Use With | Power Cutters |
Application | Concrete, Masonry, Stone |
Diamond Knockout | No |
Series | Vari-Cut Turbo |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Description
Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Masonry Saws, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J6912M)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- Husqvarna Diamond Saw Blades