Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 14" dia.
Mfr # DI5 14
Zoro # G7476071
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Iron
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # DI5 14
- Zoro # G7476071
- UPC # 805544414647
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Cut Width | 0.125 in |
Max. Cutting Depth | 5 in |
Details
Materials Cut | Iron |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Reinforced Concrete |
Max. Blade Speed | 5,460 RPM |
Max. RPM | 5460 |
Arbor Hole | 1", 20mm |
Grade | Better |
Application | Ductile Iron |
Plate Thickness | 0.125 in |
Item | Diamond Saw Blade |
For Use With | Power Cutters |
Primary Saw Application | Demolition |
Diamond Knockout | No |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Series | DI5 |
Description
Diamond Saw Blade, DI5 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Iron, For Use On Concrete Type Reinforced Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- HHIP Square ER-40 Collet Block (3900-5125)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6214)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. (FLX 230 26)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Elite Cut Brick 14)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP6)
- Husqvarna Power Saw Blades