Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 10" dia.
Mfr # Vari-Cut Tile 10
Zoro # G7483257
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Tile
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Vari-Cut Tile 10
- Zoro # G7483257
- UPC # 805544685689
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 3-3/4" |
Cut Width | 0.07 in |
Max. Cutting Depth | 3 3/4 in |
Details
Materials Cut | Tile |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 6,115 RPM |
Plate Thickness | 0.07 in |
Grade | Better |
Primary Saw Application | Masonry |
Application | Ceramic, Granite, Marble |
Max. RPM | 6115 |
Item | Diamond Saw Blade |
For Use With | Tile Saws, Angle Grinders, Circular Saws |
Arbor Hole | 5/8", 7/8" |
Diamond Knockout | No |
Series | Vari-Cut Tile |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Vari-Cut Tile Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Materials Cut Tile, Grade Better, Cut Width 0.07 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- PFERD 10" Square File - Second Cut (11091)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13381)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 18)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- Husqvarna Diamond Saw Blades