Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 10" dia.
Mfr # TACTI-CUT C 10
Zoro # G7478670
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Ceramic, Granite, Marble
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT C 10
- Zoro # G7478670
- UPC # 805544684811
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 3-3/4" |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.06 in |
Details
Materials Cut | Ceramic, Granite, Marble |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
For Use On Concrete Type | Granite, Marble, Tile |
Max. Blade Speed | 6,115 RPM |
Plate Thickness | 0.07 in |
Diamond Knockout | No |
Application | Ceramic, Granite, Marble |
Max. RPM | 6115 |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
Grade | Good |
For Use With | Tile Saws |
Primary Saw Application | Masonry |
Max. Saw Power | 3 hp |
Blade Material | Diamond |
Series | Tacti-Cut C |
Description
Diamond Saw Blade, Tacti-Cut C Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Materials Cut Ceramic, Granite, Marble, For Use On Concrete Type Granite, Marble, Tile, Grade Good, Cut Width 0.06 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/8, Tubular Roll (SQ-5-16)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (DTR5 TP 4.5)
- Husqvarna Power Saw Blades