Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, 14" Dia., 20 mm Arbor
Mfr # Tacti-Cut S50 14
Zoro # G008851045
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Block, Brick, Concrete, Roof Tile
- For Use With Saw Type Power Cutters, Concrete Saws, Flat Saws, Walk Behind Saws
- Blade Dia. 14 in
- Arbor Size 20 mm
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Tacti-Cut S50 14
- Zoro # G008851045
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 20 mm |
Details
Materials Cut | Block, Brick, Concrete, Roof Tile |
For Use With Saw Type | Power Cutters, Concrete Saws, Flat Saws, Walk Behind Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Medium Cured Concrete, Cured Concrete Soft, Reinforced Concrete |
Grade | Bronze |
Item | Diamond Saw Blade |
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 20 mm, Arbor Shape Round, For Use With Saw Type Power Cutters, Concrete Saws, Flat Saws, Walk Behind Saws, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Block, Brick, Concrete, Roof Tile, For Use On Concrete Type Medium Cured Concrete, Cured Concrete Soft, Reinforced Concrete, Grade Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DEWALT 12" Self-Feed Bit Extension (DW1647)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- Husqvarna Power Saw Blades