Shop All Coring Drills & Accessories
Husqvarna
Diamond Coring Rig, 120/240VAC, 15.0A, 6"
Mfr # DMS 180
Zoro # G2710601
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor HP 2 3/10 hp
- Amps 15.0 A
- No Load RPM 540
- Core Bit Cap Concrete 6 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DMS 180
- Zoro # G2710601
- UPC # 805544582711
- Country of Origin China
- Category Coring Drills & Accessories
Dimensions
Overall Height | 33 in |
Base Size | 10-1/2 in x 16-1/4 in |
Column Dia. | 1-3/4 in x 2-1/2 in |
Column Height | 31 in |
Overall Width | 10 1/2 in |
Overall Depth | 19 in |
Column Diameter | 2 1/2 in |
Base Length | 20 5/8 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Spindle Thread Size | 1 1/4"-7 |
Base Width | 10 1/2 in |
Spindle Screw Size | 1 1/4 in |
Description
Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 2.3 hp, Coring Capacity in Concrete 6 in, Current 15 A, Column Height 31 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 800 RPM, Minimum Spindle Speed 800 RPM, Phase Single-Phase, Tool Weight 51 lb, Speed Setting No, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #12 (C23202)
- BOSCH Fan (1616610085)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill (DS 250)
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" (DM230)
- HUSQVARNA Core Drill (DM 200)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- CS UNITEC Wet/Dry Diamond Core Drill, 6-3/8in D (ETN 162/3)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- Husqvarna Coring Drills & Accessories