Shop All Milling and Drilling Accessories
Husqvarna
Coring Drill Stand for 2LEA5 Drill
Mfr # DS150
Zoro # G0855486
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cap Concrete 6 in
- Overall Height 33 in
- Corded/Cordless Corded
- Base Size 16 in
- Column Dia. 1-3/4 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DS150
- Zoro # G0855486
- UPC # 805544582728
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Overall Height | 33 in |
Base Size | 16 in |
Column Dia. | 1-3/4 in x 2-1/2 in |
Overall Depth | 19 in |
Overall Width | 11 in |
Column Height | 31 1/2 in |
Base Width | 10 1/2 in |
Relative Base Size | Small |
Overall Length | 25 in |
Base Length | 25 in |
Column Size | 2 1/2 in |
Description
Core Drill Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 5/8-11 UNC (CCT1060-98)
- IRWIN Marking Chalk Refill, Perm, Red, 2.5 lb (65202)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- WALTER Assembly Parts and Accessories, FS2061 (FS2061)
- HHIP Vertex 10 Piece 65-140mm Adjustable Screw Jack & Pad Set (3901-0095)
- ERICKSON Spare Parts, Turn Screw STC4 (STC4)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- PALMGREN Dual Cross Slide Table, 6 x 10 In (9636103)
- HYDRO HANDLE Pump O-Ring (HHPORING)
- HHIP Z-Axis Setting Indicator With .0005 Reading .125" Travel (4401-0050)
- Husqvarna Milling and Drilling Accessories