Shop All Core Drill Bits
Husqvarna
Core Bit Extension, 5/8-11 Thread, 12 In L
Mfr # T-415012
Zoro # G2462065
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Steel
- Overall Length 12 in
- Thread Size 5/8-11
- For Use With Diamond Coring Bits
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # T-415012
- Zoro # G2462065
- UPC # 805544144544
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Overall Length | 12 in |
Thread Size | 5/8-11 |
Length | 12" |
Shank Diameter | 1 1/4 in |
Details
Item | Core Bit Extension |
Core Bit Cutter Material | Steel |
For Use With | Diamond Coring Bits |
Shank Type - Machining | Threaded |
Description
Core Bit Extension, Threaded, 12 in Overall Length, Shank Diameter 1 1/4 in, Thread Size 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 (Banner-2)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- HUSQVARNA Wet Coring Bit, 5 In, 14 In D, 1 1/4-7 (Banner-5)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 6 In L (T-410006)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in (10018JWZGH)
- Husqvarna Core Drill Bits