Shop All Core Drill Bits
Husqvarna
Core Bit Extension, 1-1/4 Thread, 6 In L
Mfr # T-410006
Zoro # G2358666
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Steel
- Overall Length 6 in
- Thread Size 1-1/4
- Length 6"
- For Use With Diamond Coring Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # T-410006
- Zoro # G2358666
- UPC # 805544144520
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Overall Length | 6 in |
Thread Size | 1-1/4 |
Length | 6" |
Shank Diameter | 2 in |
Details
Item | Core Bit Extension |
Core Bit Cutter Material | Steel |
For Use With | Diamond Coring Bits |
Shank Type - Machining | Threaded |
Description
Core Bit Extension, Threaded, 6 in Overall Length, Shank Diameter 2 in, Thread Size 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 1 (TPG-321)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93812)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- HUSQVARNA Core Bit, 14" Bit Dia., 14" Drill Depth (B10-14)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth (DRI8-VAC-1)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- Husqvarna Drill Bits