Shop All Core Drill Bits
Husqvarna
Core Bit, 6" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-6
Zoro # G5942863
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 6 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DRI8-VAC-6
- Zoro # G5942863
- UPC # 805544812313
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 6 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 1-1/4-7 |
Core Diameter | 6 in |
Core Body Length | 10 in |
Maximum Drilling Depth | 10 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | DM 230, DM 280, DM 340, DM 406 H, DM 650, Mfr. No. DM 220 |
Decimal Equivalent | 6 |
Cutting Tip Form | Rectangular Shaped Segments |
Shank Included | Yes |
Connection Type | Permanent |
Primary Material Application | Cinder Block, Brick |
For Tool Type | DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650 |
Sub Brand | Dri Vacuum |
Description
Coring Bit, Dry, 6 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 12 In., Round (4MGZ1)
- KO-KEN Socket 45mm 12 Point 68mm 3/4 Sq. Drive (6405M-45)
- EMPIRE LEVEL 24" x 16" Professional Tongue Framing Square (1110)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 (Banner-10)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- Husqvarna Drill Bits