Shop All Core Drill Bits
Husqvarna
Core Bit, 4" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-4
Zoro # G5810292
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DRI8-VAC-4
- Zoro # G5810292
- UPC # 805544812283
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 1-1/4-7 |
Maximum Drilling Depth | 10 in |
Core Diameter | 4 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | DM 230, DM 280, DM 340, DM 406 H, DM 650, Mfr. No. DM 220 |
Application | Concrete Drilling |
Sub Brand | Dri Vacuum |
For Tool Type | DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650 |
Primary Material Application | Cinder Block, Brick |
Cutting Tip Form | Rectangular Shaped Segments |
Decimal Equivalent | 4 |
Shank Included | Yes |
Connection Type | Permanent |
Description
Coring Bit, Dry, 4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- HUSQVARNA Wet Coring Bit, 1 In, 14 In D, 5/8-11 (Banner-1)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- PARAGON DIAMOND TOOLS 1 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ1.5)
- Husqvarna Drill Bits