Shop All Core Drill Bits
Husqvarna
Core Bit, 2-1/2" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-2.5
Zoro # G5860981
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DRI8-VAC-2.5
- Zoro # G5860981
- UPC # 805544812252
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 1-1/4-7 |
Maximum Drilling Depth | 10 in |
Core Body Length | 10 in |
Core Diameter | 2 1/2 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | DM 230, DM 280, DM 340, DM 406 H, DM 650, Mfr. No. DM 220 |
Application | Concrete Drilling |
Decimal Equivalent | 2.5 |
Sub Brand | Dri Vacuum |
Cutting Tip Form | Rectangular Shaped Segments |
Shank Included | Yes |
Primary Material Application | Cinder Block, Brick |
Connection Type | Permanent |
For Tool Type | DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650 |
Description
Coring Bit, Dry, 2 1/2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Pitch Gauge, 12-40 Tpi (98401)
- KRAFT TOOL V Sled Runner w/Wood Handl, 20" x 3/4 (BL220)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 (Banner-10)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- HUSQVARNA Wet Coring Bit, 14 In, 14 In D, 1 1/4-7 (Banner-14)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- Husqvarna Core Drill Bits