Shop All Core Drill Bits
Husqvarna
Core Bit, 10" Bit Dia., 14" Drill Depth
Mfr # B10-10
Zoro # G5534300
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 10 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # B10-10
- Zoro # G5534300
- UPC # 805544469166
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 10 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Diameter | 10 in |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | 965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301 |
Application | Concrete Drilling |
Sub Brand | VARI-DRILL |
Cutting Tip Form | Z-Edge |
Decimal Equivalent | 10 |
Connection Type | Permanent |
Shank Included | Yes |
Primary Material Application | Concrete |
Description
Coring Bit, Wet, 10 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- TOOL MT45 4.5 in. Concrete Margin Trowel (TO155845)
- WEATHERHEAD Spiral Collet, 1555814 (ET425DC-4S16)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- HUSQVARNA Core Bit, 14" Bit Dia., 14" Drill Depth (B10-14)
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth (DRI8-VAC-1)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- Husqvarna Drill Bits