Shop All Core Drill Bits
Husqvarna
Core Bit, 1" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-1
Zoro # G5781708
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 in
- Drilling Depth 10 in
- Overall Length 12 in
- Thread Size 1-1/4"-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # DRI8-VAC-1
- Zoro # G5781708
- UPC # 805544812207
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 in |
Drilling Depth | 10 in |
Overall Length | 12 in |
Thread Size | 1-1/4"-7 |
Core Body Length | 10 in |
Core Diameter | 1 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | DM 230, DM 280, DM 340, DM 406 H, DM 650, Mfr. No. DM 220 |
Application | Concrete Drilling |
Decimal Equivalent | 1 |
Cutting Tip Form | Rectangular Shaped Segments |
Connection Type | Permanent |
Shank Included | Yes |
For Tool Type | DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650 |
Sub Brand | Dri Vacuum |
Primary Material Application | Cinder Block, Brick |
Description
Coring Bit, Dry, 1 in, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- CAPRI TOOLS 1/2 x 9/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-12916)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 (Banner-2)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- Husqvarna Drill Bits