Shop All Shears, Pruners & Loppers
Husqvarna
Cordless Pole Saw, 10"Bar L, 68.9" Shaft L
Mfr # 530IP4 PRO BATT POLESAW FIXED
Zoro # G407032328
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Tank Capacity 0.32 pint
- Battery Type Lithium-Ion
- Battery Amperage 2.0-31.1ah
- Max. Cutting Dia. 3 in
- Bar Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 530IP4 PRO BATT POLESAW FIXED
- Zoro # G407032328
- UPC # 193028435258
- Country of Origin Poland
- Category Shears, Pruners & Loppers
Dimensions
Max. Cutting Dia. | 3 in |
Bar Length | 10 in |
Shaft Length | 68 9/10 in |
Maximum Length | 12 1/2 ft |
Blade Length | 10 in |
Minimum Length | 7 3/16 ft |
Description
Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 2 in, Maximum Length 12 1/2 ft, Minimum Length 7 3/16 ft, Battery Platform MAX, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 98 dBA, Product Type Telescoping Pole Saw, Voltage 40 V, Tool Weight 7.5 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- B & K Log Rack 4'-8' Adj Blk (15206)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722530)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- GARDENCARE Scissors Garden Fruit Grape 6.5 in. Long (GA146705)
- FELCO Replacement Springs for FELCO Pruners (33270)
- Husqvarna Lawn & Garden Tools