Husqvarna

Concrete Grinder (Discontinued)


Item requires special delivery charges. A $450.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Floor Grinders & Accessories

Key Features

  • Voltage 380 to 480V AC
  • Phase Three-Phase
  • Tool Weight 1,000 lb
  • Corded/Cordless Corded
  • Disc Dia. (In.) 10.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disc Dia. (In.) 10.5 in
Overall Length 54 in
Grinding Disc Diameter 10 1/2 in
Grinding Width 32 in

Description

Concrete Grinder, Operation Walk-Behind, Drive Type Planetary with Dual-Drive, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 32 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 380 to 480V AC, Accessory Free Tool Change Yes, Anti-Restart Technology No, Anti-Vibration Technology No, Current 22 A, Electrical Protection Current Interruption Protection, Overload Protection, Engine Brand Husqvarna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.