Shop All Tampers & Compactors
Husqvarna
Compactor, Forward Plate, Honda, LAT, AC
Mfr # LF75-420
Zoro # G6937773
product price: $2,423.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,423.99
Free 30-Day Returns
Key Features
- Max. Speed 27 m/min
- Engine GX160 5.5 HP
- Weight 209 lb
- RPM 1,400 RPM
- Product Type Vibratory Plate Compactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # LF75-420
- Zoro # G6937773
- UPC # 805544670425
- Country of Origin Bulgaria
- Category Tampers & Compactors
Dimensions
Overall Width | 16 1/2 in |
Plate Width | 16 1/2 in |
Details
Item | Gas-Powered Plate Compactor |
Max. Speed | 27 m/min |
Engine | GX160 5.5 HP |
Weight | 209 lb |
RPM | 1,400 RPM |
Product Type | Vibratory Plate Compactor |
Power Source | Gas-Powered |
Engine Displacement | 163 cc |
Water Tank Included | Yes |
Tool Weight | 209 lb |
Compacting Force | 15 Centrifugal N |
Direction | Forward |
Engine Brand | Honda GX160 |
Engine Cycle | 4-Cycle |
Compacting Speed | 27 m/min |
Maximum Speed | 1,400 RPM |
Description
Gas-Powered Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward, Plate Width 16 1/2 in, Compacting Force 15 Centrifugal N, Engine Displacement 163 cc, Water Tank Included Yes, Tool Weight 209 lb, Engine Brand Honda GX160, Engine Cycle 4-Cycle, Compacting Speed 27 m/min, Maximum Speed 1,400 RPM, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ILC Replacement For Fluke Dtx-Lion Battery (DTX-LION)
- SUN SEED Sunsations Alfalfa Hay (88056)
- MTD Cable-Throt/Choke (946-04830B)
- HUSQVARNA Forward Plate Compactor (LF80 LAT)
- HUSQVARNA Gas-Powered Forward Plate Compactor (LF 80 LAT)
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF100-LAT)
- JUMPING JACK Jumping Jack Plate Compactor 4.5HP Kohler Tamper Dirt Soil Gravel (JXPC50H)
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 48 (CC881E)
- WESTWARD Tamper, Steel, 8in.L x 8in.W, Rubber Grip (38ZD98)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper (TPC80 + TPC80-WHEELS + TPC80-POLYPAD)
- Husqvarna Tampers & Compactors