Shop All Chainsaw Chains
Husqvarna
Combination Torx Wrench, 2" L, 2" W, 8" H
Mfr # 506382601
Zoro # G9205835
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 8 in
- Length 2 in
- For Use With Mfr. No. 967290801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 506382601
- Zoro # G9205835
- UPC # 098526675499
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Width | 2 in |
Height | 8 in |
Length | 2 in |
Details
Item | Combination Torx Wrench |
For Use With | Mfr. No. 967290801 |
Description
Combination Torx Wrench, Length 2 in, Width 2 in, Height 8 in, For Use With Mfr. No. 967290801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- OREGON Blade Adapter (65-006)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-68-X)
- APEX FX ""X"" FITITNG 1"" (77292)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain (C85-93DL)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91PXL100U)
- Husqvarna Chainsaw Chains