Shop All Line Trimmers & Brush Cutters
Husqvarna
Combi Trimmer, 2 hp, 20.29 fl oz
Mfr # 535LK
Zoro # G008232844
original price:
$656.68
8% off
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35 M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 17.7 in
- Engine Displacement 34.58 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 535LK
- Zoro # G008232844
- UPC # 193028434923
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17.7 in |
Shaft Length | 58.39 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Tool Length | 70 5/16 in |
Tool Width | 10 in |
Tool Height | 9 13/16 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 17.7 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Attachment Capable, Sound Level 99 dB, Engine Cycle 2-Cycle, Engine Displacement 34.58 cc, Tool Weight 12.79 lb, Powerhead Attachment Series Combi, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo For Honda Gx110 John Deere Hybrid Mowers (100-958)
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75MF-G)
- OREGON Heavy Duty Mower Blade, 16-1/4 " L, 2.5 " W (91-183)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- TROY-BILT Troy-Bilt 7006431 17 in. Gas String Trimmer (7006431)
- Husqvarna Trimmers