Shop All Cordless Tool Accessories
Husqvarna
Charger
Mfr # QC330
Zoro # G511631578
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Input Voltage 100-240V
- For Use With 320IB, 115IPT4, 520IHD60, 520IHE3, 520IHT4, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 530IP4, 530IPT5, 535IFR, 536LI XP, 536LIHD60X, 536LIHE3, 536LIP4, 536LIPT5, 550IBTX, BlI100, BlI200, BlI200X, BLI300, T536LI XP
- Indicator Light Yes
- For Battery Voltage 36V
- Features Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # QC330
- Zoro # G511631578
- UPC # 024761022941
- Country of Origin China
- Category Cordless Tool Accessories
Details
Charger Input Voltage | 100-240V |
For Use With | 320IB, 115IPT4, 520IHD60, 520IHE3, 520IHT4, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 530IP4, 530IPT5, 535IFR, 536LI XP, 536LIHD60X, 536LIHE3, 536LIP4, 536LIPT5, 550IBTX, BlI100, BlI200, BlI200X, BLI300, T536LI XP |
Indicator Light | Yes |
For Battery Voltage | 36V |
Features | Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand |
Item | Charger |
Battery Chemistry | Li-ion |
Charger Class | Rapid |
Charging Port Voltage | (1) 36V |
Battery Capacity Charged in 1-Hour | 5 Ah |
Description
Charger, Battery Capacity Not Applicable, Battery Capacity Charged in 1-Hour 5 Ah, Charging Port Voltage (1) 36V, Charger Input Voltage 100-240V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With 320IB, 115IPT4, 520IHD60, 520IHE3, 520IHT4, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 530IP4, 530IPT5, 535IFR, 536LI XP, 536LIHD60X, 536LIHE3, 536LIP4, 536LIPT5, 550IBTX, BlI100, BlI200, BlI200X, BLI300, T536LI XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (9'6" ZWEG083C811S)
- PROTO SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short (J46204)
- BETA Set of 3 Pliers in Foam Tray - Diagonal Cutters, Needle Nose, Extra-Long Needle Nose (024500136)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- SONIC BOOM Black & Decker Tool Battery (SO2573741)
- Husqvarna Cordless Tools