Shop All Chain Saw Chaps
Husqvarna
Chainsaw Pants - Small 28-30in Waist, 32in Length
Mfr # HCP-28-30-32
Zoro # G610200859
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32" Inseam
- Material Multi-materials
- Color Grey
- Fits Waist Size 28-30" Waist
- Weight 3.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # HCP-28-30-32
- Zoro # G610200859
- UPC # 24761021401
- Country of Origin Mexico
- Category Chain Saw Chaps
Dimensions
Length | 32" Inseam |
Size | Small |
Fits Waist Size | 28-30" Waist |
Details
Item | Chainsaw Pants |
Material | Multi-materials |
Color | Grey |
Weight | 3.1 lbs. |
Description
Chainsaw Pants - Small 28-30in Waist, 32in Length
- •Our chainsaw pants are setting a new standard with features any chainsaw user will appreciate
- •Durable material to hold up in various conditions, lightweight design for all day comfort
- •Reflective Husqvarna logo for high visibility, reinforced knees, ventilation on back of legs for breathability, phone pocket
- •Certified chainsaw protective pant tested in accordance with ASTM F1897 (US) for leg protection for chain saw user
- •Size: Small (28-30" Waist, 32" Length)
- •Based on customer reviews: THESE PANTS RUN SMALL
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Medium (HTHVC-M)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- HUSQVARNA Technical Chainsaw Pants X-Large (HTCP-XL)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Large (HTHVC-L)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- Husqvarna Abrasion & Cut Resistant Clothing