Shop All Chain Saw Chaps
Husqvarna
Chainsaw Pants - Medium 32-34in Waist, 32in Length
Mfr # HCP-32-34-32
Zoro # G510200881
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32" Inseam
- Material Multi-materials
- Color Grey
- Fits Waist Size 32-34" Waist
- Weight 3.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # HCP-32-34-32
- Zoro # G510200881
- UPC # 24761021418
- Country of Origin Mexico
- Category Chain Saw Chaps
Dimensions
Length | 32" Inseam |
Size | Medium |
Fits Waist Size | 32-34" Waist |
Details
Item | Chainsaw Pants |
Material | Multi-materials |
Color | Grey |
Weight | 3.2 lbs. |
Description
Chainsaw Pants - Medium 32-34in Waist, 32in Length
- •Our chainsaw pants are setting a new standard with features any chainsaw user will appreciate
- •Durable material to hold up in various conditions, lightweight design for all day comfort
- •Reflective Husqvarna logo for high visibility, reinforced knees, ventilation on back of legs for breathability, phone pocket
- •Certified chainsaw protective pant tested in accordance with ASTM F1897 (US) for leg protection for chain saw user
- •Size: Medium (32-24" Waist 32", Length)
- •Based on customer reviews: THESE PANTS RUN SMALL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- NMC Teamwork Improves Safety Banner (BT532)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- HUSQVARNA Chainsaw Pants - Small 28-30in Waist, 32in Length (HCP-28-30-32)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Large (HTHVC-L)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Medium (HTHVC-M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- Husqvarna Abrasion & Cut Resistant Clothing