Shop All Chainsaw Chains
Husqvarna
Chain Transport Box, 30" L, 12" W, 22" H
Mfr # 575465101
Zoro # G9205561
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- For Use With Mfr. No. 967290801
- Length 30 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 575465101
- Zoro # G9205561
- UPC # 805544797818
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Height | 22 in |
Length | 30 in |
Width | 12 in |
Details
Item | Chain Transport Box |
For Use With | Mfr. No. 967290801 |
Description
Chain Transport Box, Length 30 in, Width 12 in, Height 22 in, For Use With Mfr. No. 967290801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- MOTOMCO Hawk Soft Bait, 8 lbs (31208)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- THERMOS Ice Mat 9 Cube, Blue (IP5009BIGG20)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- ECHO Replacement Bar, 12 in.L, 45 Links (12A0CD3745C)
- Husqvarna Chainsaws & Accessories