Shop All Chainsaws
Husqvarna
Chain Saw
Mfr # T540iXP 12
Zoro # G610934600
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Tool Weight 5.51 lb
- Chain Gauge 0.043 in
- Cutting Capacity 2 in
- Chain Pitch 0.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 12 in |
Details
Tool Weight | 5.51 lb |
Chain Gauge | 0.043 in |
Cutting Capacity | 2 in |
Chain Pitch | 0.325 in |
Chain Oiler | Automatic |
Item | Battery-Powered Chainsaw |
Sound Level | 92 dBA |
Number of Batteries to Operate | 1 |
Charger Model Number | QC500 |
Equivalent Gas Engine Displacement | 40 cc |
Voltage | 40 V |
Battery Platform | MAX |
Bare Tool/Battery Included | Bare Tool |
Handle Location | Top Handle |
Battery Model Number | BLi200X |
Motor Type | Brushless |
Product Type | Cordless Chainsaw |
Power Source | Cordless |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 5.51 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 40 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- LOGO BRANDS Iowa State Pinwheel Junior Size Rubber Football (156-93JR-2)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/4in Threaded Barrel, Blades not Included, Keyed to G348 (CLB-348-134-SS)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 5.8 hp (572XP)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- HUSQVARNA Chain Saw (T540iXP 16)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- Husqvarna Chainsaws & Accessories