Shop All Chainsaw Chains
Husqvarna
Chain Saw Bar, 14" Bar L, 0.5 Gauge
Mfr # 506346202
Zoro # G9205449
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- Gauge 0.5 in
- Pitch 7/16 in
- Features Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
- Primary Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 506346202
- Zoro # G9205449
- UPC # 805544354585
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
Details
Item | Concrete Chain Saw Bar |
Gauge | 0.5 in |
Pitch | 7/16 in |
Features | Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour |
Primary Material Application | Concrete |
For Chain Gauge | 0.444 in |
Material | Steel |
General Material Application | Concrete |
Accessory Type | Concrete Chain Saw Bar |
Description
Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 14 in, Primary Material Application Concrete, Gauge 0.5 in, For Chain Gauge 0.444 in, Pitch 7/16 in, Material Steel, Features Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Polytuf Powder Coated & Cool; Dark Gray Galvanized Steel Cabinet (009832)
- MTD Washer-1.75X1.260X (GW-94017)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- MILTON INDUSTRIES PLUG CPLR 1/2" FEM (MIS-1818)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- AFTERMARKET Chainsaw Chain Windsor GB K1L72E K1L072G J50C1PL72 (C-CCH-0004-810)
- Husqvarna Chainsaw Chains