Shop All Chainsaw Chains
Husqvarna
Chain Saw Bar, 12" Bar L, 0.5 Gauge
Mfr # 587781401
Zoro # G9205528
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- Gauge 0.5 in
- Pitch 7/16 in
- Features Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
- For Chain Gauge 0.444 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 587781401
- Zoro # G9205528
- UPC # 805544938914
- Country of Origin Taiwan, Province of China
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
Details
Item | Concrete Chain Saw Bar |
Gauge | 0.5 in |
Pitch | 7/16 in |
Features | Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour |
For Chain Gauge | 0.444 in |
Material | Steel |
Primary Material Application | Concrete |
General Material Application | Concrete |
Accessory Type | Concrete Chain Saw Bar |
Description
Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 12 in, Primary Material Application Concrete, Gauge 0.5 in, For Chain Gauge 0.444 in, Pitch 7/16 in, Material Steel, Features Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 09522 Surge Guard Molded RV Power Adapter - 30A Male to 15A Female (09522)
- MTD Knob-Shift (720-04028)
- BLACK & DECKER Hanging Fly Trap Paper Roll Sticky Glue Paper, 30 Foot Roll (2pk-BDXPC806)
- COFAIR PRODUCTS Cofair Products UBE425 Quick Roof Extreme With Steel-Loc Adhesive - 4" x 25', White (UBE425)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA C83 28 in. 3/8in .050 ga. Chainsaw Chain (C83-93DL)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- SUNBELT Timber Ridge Chain CH LOOP-50DL, 3/8"LP.050GA 5.51" x3.35" x1.38" (A-B1BSC50S050)
- Husqvarna Chainsaw Chains