Shop All Chainsaw Chains
Husqvarna
C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain
Mfr # C85-93DL
Zoro # G610105369
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.1 lbs.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # C85-93DL
- Zoro # G610105369
- UPC # 193028002511
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
File Size | 93DL |
Details
Material | Steel |
Weight | 1.1 lbs. |
Color | Silver |
Description
C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain
- •28" Length 3/8" pitch .050 gauge 93 drive links
- •An advanced full chisel high-performance chain for full-time professional forestry saws
- •Made entirely by Husqvarna to ensure you get the best possible output from your chainsaw
- •With outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs
- •Fits Chainsaw models: 555, 562XP 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer Rotating Brush (PW7205)
- TRUE TEMPER Weed Cutter, 30 in. Handle L, Steel Blade (29450GR)
- MTD Nut-Speed (712-0292)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X30)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA Air Filter, 7" L, 6" W, 3" H (510244106)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- Husqvarna Chainsaw Chains