Shop All Chainsaw Chains
Husqvarna
C83 28 in. 3/8in .050 ga. Chainsaw Chain
Mfr # C83-93DL
Zoro # G410105361
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.1 lbs.
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # C83-93DL
- Zoro # G410105361
- UPC # 193028002719
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
File Size | 93DL |
Details
Weight | 1.1 lbs. |
Color | Silver |
Material | Steel |
Description
An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Size Chest Cooler, 60 qt., Red (4AAP7)
- KOHLER Cap Fuel Tank (63 173 03-S)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ53)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA Spark Plug, 1" L, 1" W, 3" H (503235109)
- HUSQVARNA C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain (C85-93DL)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- GRANBERG Ripping Saw Chain, .325 Pitch, .050 Gauge, 66 Drive Links (G728-0X066)
- Husqvarna Chainsaw Chains