Shop All Chainsaw Chains
Husqvarna
C83 24 in. 3/8in .050 ga. Chainsaw Chain
Mfr # C83-84DL
Zoro # G310105379
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # C83-84DL
- Zoro # G310105379
- UPC # 193028002702
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
File Size | 84DL |
Details
Weight | 1 lb. |
Material | Steel |
Color | Silver |
Description
An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Razor Trimmer Line / .105 5 Lb. Spool 380-944 (380-944)
- MTD Plate-Shave 24 (790-00120-0637)
- KOHLER Harness Wiring K-Line Jumper L (25 176 23-S)
- THE TORO COMPANY The Toro Company 53803 Solenoid For Jar Top Valve (53803)
- HUSQVARNA C83 28 in. 3/8in .050 ga. Chainsaw Chain (C83-93DL)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- MAKITA 23/32" Mortiser Chain (A-16586)
- Husqvarna Chainsaws & Accessories