Shop All Chainsaw Chains
Husqvarna
C83 20 in. 3/8in .050 ga. Chainsaw Chain
Mfr # C83-72DL
Zoro # G710105375
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.9 lb.
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # C83-72DL
- Zoro # G710105375
- UPC # 193028002696
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
File Size | 72DL |
Details
Weight | 0.9 lb. |
Color | Silver |
Material | Steel |
Description
An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 3Y2768 RING Fits Caterpillar NEW (ENO20-0324)
- CELEBRATIONS LED White 60 in. Stick Tree Yard Decor (YF102102)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53037)
- BRIGGS & STRATTON Wheel & Tire Assembly (1734013SM)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- HUSQVARNA Spark Plug, 1" L, 1" W, 3" H (503235109)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- Husqvarna Chainsaws & Accessories