Shop All Line Trimmers & Brush Cutters
Husqvarna
Brush Cutter, 18" Cutting W, 17.25 fl oz
Mfr # 525RX
Zoro # G608232848
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Harness
- Engine 2 Stroke
- Cutting Width 18 in
- Engine Displacement 25.4 cc
- Drive Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 525RX
- Zoro # G608232848
- UPC # 024761019781
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 18 in |
Shaft Length | 58.39 in |
Line Diameter | 0.11 in |
Description
Gas-Powered Brush Cutter, Power Source Gas-Powered, Cutting Width 18 in, Cutting Depth Not Applicable, Line Diameter 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 106 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 10.8 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle No, CARB Compliant CARB Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Barb x 3/4 Inch Female GHT Hose End Swivel (4400352)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- PERKY-PET Easy Feeder Caged Bird Feeder (102)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- Husqvarna Trimmers